Beli power supply at di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Power Supply Extraction Mini Flat Fuse
    Mulai

    Rp34.900

    monotaro Power Supply Extraction Mini Flat Fuse
    Deskripsi:
    ETC, radar, security, accessories, to the power supply ensure at the time of installation of the wireless machine, and the like.
    atribut:
    • Fuse: (Compatible) 7.5A
    • Available Power: DC12V60W following / DC24V120W below
    • Compatible: 5A of the power deriving from 7.5A.
    • Permissible current (A): 7.5
    • Applicable wire size: 0.75sq
    • Accessories: Tube fuse 5A
  2. Hytera Power Supply
    Mulai

    Rp4.499.900

    Hytera Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
    atribut:
    • Operating Temperature (°C): -25 to 60
    • Output Current (A): 0-16
    • Input Voltage (VAC): 110 ± 20% and 220 ± 20%
    • Output Voltage (V DC): 13.8 ± 1.0
    • Overvoltage Protection (V): DC15-18.2
  3. Alinco Power Supply
    Mulai

    Rp1.799.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  4. DIAMOND Power Supply
    Mulai

    Rp6.199.900

    DIAMOND Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  5. Motorola Power Supply
    Mulai

    Rp10.999.900

    Motorola Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  6. Phoenix Contact Power Supply Unit
    Mulai

    Rp839.900

    Phoenix Contact Power Supply Unit
    Deskripsi:
    Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
  7. Phoenix Contact Repeater Power Supply
    Mulai

    Rp4.199.900

    Phoenix Contact Repeater Power Supply
    Deskripsi:
    Ex i measuring transducer power supply and input signal conditioner, HART-transparent. Transfers supplied or active 0/4…20 mA electrically isolated signals from the Ex area to two loads in the safe area. 4-way electrical isolation, screw connection, SIL, PL.
  8. ABB Power Supply
    Mulai

    Rp2.399.900

    ABB Power Supply
    Deskripsi:
    The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
  9. Phoenix Contact Uninterruptible Power Supply
    Mulai

    Rp5.099.900

    Phoenix Contact Uninterruptible Power Supply
    Deskripsi:
    Uninterruptible power supply with integrated power supply unit, 4 A, in combination with MINI-BAT/12/DC 1.6 Ah or 2.6 Ah
    atribut:
    • Degree of Protection: IP20
  10. OMRON Switching Power Supply S8VS Series
    Mulai

    Rp1.399.900

    OMRON Switching Power Supply S8VS Series
    Deskripsi:
    Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
  11. SIEMENS SIMATIC S7-400, Power Supply PS 405
    Mulai

    Rp30.999.900

    SIEMENS SIMATIC S7-400, Power Supply PS 405
    Deskripsi:
    SIMATIC S7-400, power supply PS 405: 4 A, 24/48/60 V DC, 5 V DC/4 A
    atribut:
    • Rated Value (DC)(V): at 24 DC/48 DC/60 DC
    • Mains/Voltage Failure Stored Energy Time (ms): 20
    • Input Current Rated Value at 24V DC (A): 2
    • Input Current Rated Value at 48V DC (mA): 1000
    • Input Current Rated Value at 60V DC (mA): 800
    • Inrush Current Max. (A): 18 (Full width at half maximum 20ms)
    • Active Input Power (W): 48 (Typycal)
    • Backup Battery (optional): Yes; 1x lithium AA; 3.6V/2.3Ah
    • Design of Electrical Connection (mm²): 3x1.5, solid or stranded wire with end sleeve, external diameter 3 to 9mm
    • Dimensions (WxHxD) (mm): 25x290x217
    • Output Current for Backplane Bus (24V DC) Max. (A): 0.5 (idling-proof)
    • Output Current for Backplane Bus (5V DC) Max. (A): 4 (no base load required)
    • Output Voltage Rated Value (DC)(V): at 5 DC/24 DC
    • Power Loss Typical (W): 16
    • Weight (g): approx. 760
  12. OMRON Power Supply S8VS Type
    Mulai

    Rp1.399.900

    OMRON Power Supply S8VS Type
    Deskripsi:
    Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
    atribut:
    • Family Type: S8VS
    • Input Voltage (V): AC 100 to 240
    • Output voltage (V): 24
  13. OMRON Programmable Controller CJ1/CJ1M Power Supply Unit
    Mulai

    Rp1.799.900

    OMRON Programmable Controller CJ1/CJ1M Power Supply Unit
    Deskripsi:
    Dielectric Strength: 2.300V AC 50/60Hz for 1 min between AC external and GR terminalsLeakage current: 10mA max. Insulation Resistance: 20 MΩ min. (at 500V DC) between AC external and GR terminals *3. Ouput Capacity: 5.0A, 5V DC (including supply to CPU Unit). Inrush Current: - At 100 to 120V AC: 15 A/8 ms max. for cold start at room temperature- At 200 to 240V AC: 30 A/8 ms max. for cold start at room temperature. Supply Voltage: 100 to 240V AC (wide-range), 50/60Hz.
    atribut:
    • Power Output Terminal: None
  14. Nidec Techno Motor 400Hz High-Frequency Inverter Type Power Supply
    Mulai

    Rp99.999.900

    Nidec Techno Motor 400Hz High-Frequency Inverter Type Power Supply
    Deskripsi:
    -2 pieces of HDGT-18P classes can be used at the same time with a high power output capacity of 13kVA.-By built-in high performance general purpose inverter, improved reliability and maintainability.-Easy to re-operate with the set button configuration at trip.-Built-in Earth Leakage Breaker (leakage current correspondence).-Power ON/OFF switch.-Operation Stop History Research Correspondence (when repair or diagnosis)
    atribut:
    • Thickness (mm): 5
    • Width (mm): 500
    • Length (mm): 1000
    • Working Temperature Range (°C): -20 to 70
    • Color: Black
    • Material: Urethane Foam
Daftar Harga power supply at Terbaru March 2026
monotaro Power Supply Extraction Mini Flat FuseRp34.900
Hytera Power SupplyRp4.499.900
Alinco Power SupplyRp1.799.900
DIAMOND Power SupplyRp6.199.900
Motorola Power SupplyRp10.999.900
Phoenix Contact Power Supply UnitRp839.900
Phoenix Contact Repeater Power SupplyRp4.199.900
TDK-Lambda Power SupplyRp419.900
ABB Power SupplyRp2.399.900
Phoenix Contact Uninterruptible Power SupplyRp5.099.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)